Overview
Mfr description
B-0404-MPS9 90" COMPACT NPTF MALE SWIVEL
Specifications
- Connection TypeMale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353183182
- Product Types90° Compact NPTF Male Swivel 60° Seat
- UPC_NO822353183182
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data