Overview
Mfr description
B-0405-FJ9S 90 DG JIC FM SWV BRD HOSE
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353183724
- Product Types90° JIC Female 37° Seat Short Drop
- UPC_NO822353183724
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data