Motion
B-0406-FBPO
B-0406-FBPO 1/4 in. Hose ID Size and 3/8-19 F Thread Size (in. TPI) BSPP Female 60º Cone with O-Ring
MI ITEM #10915448
MFR #B-0406-FBPO
List Price$12.05/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-0406-FBPO 1/4 in. Hose ID Size and 3/8-19 F Thread Size (in. TPI) BSPP Female 60º Cone with O-Ring
MI ITEM #10915448
MFR #B-0406-FBPO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.05/pc for your price

Overview

Mfr description
B-0406-FBPO BSP FEM 60 DG CONE BRD HOSE

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Coupling Connection Type
    Female
  • Manufacturer Upc Number
    822353185704
  • UPC_NO
    822353185704
  • Weight
    0.19 lb
  • Product Types
    BSPP Female 60° Cone with O-Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text