Motion
B-0406-FJDH
Hose End - 1/4 in Hose ID, Female
Mi Item #10915453
MFR #B-0406-FJDH
Price$11.04/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/4 in Hose ID, Female
Mi Item #10915453
MFR #B-0406-FJDH

Mfr description
B-0406-FJDH JIC 37 DEG FEM DBL HEX BRD H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.04/pc

Specifications

Dimensions

  • Dash Size
    04
  • End 1 Size
    0.2500 in
  • End 2 Size
    9/16-18
  • Hex Body
    0.7480 in
  • Hex Size
    0.7480 in
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Size
    0.2500 in
  • Thread Size
    9/16-18
  • Weight
    0.15 lb
  • Width
    0.7480 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    JIC 37° Flare
  • Coupling Connection Type
    Female
  • End 1 Style
    JIC 37° Flare
  • End Gender
    Female
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Type
    JIC 37 °Flare
  • Manufacturer Upc Number
    822353184097
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • UPC_NO
    822353184097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)