Motion
B-0406-FJSH
Hose End - 1/4 in Hose ID, Female
Mi Item #10915454
MFR #B-0406-FJSH
Price$10.01/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/4 in Hose ID, Female
Mi Item #10915454
MFR #B-0406-FJSH

Mfr description
B-0406-FJSH JIC 37 DG SEAT FOR BRD HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.01/pc

Specifications

Dimensions

  • Dash Size
    4
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Thread Size
    9/16-18
  • Weight
    0.14 lb

Details

  • Configuration
    Straight
  • Connection Type
    JIC 37° Flare
  • Coupling Connection Type
    Female
  • End 1 Style
    JIC 37° Flare
  • End Gender
    Female
  • Manufacturer Upc Number
    822353183380
  • Mating Angle
    37 °
  • Seated Angle
    37 °
  • Thread Type
    JIC 37 °Flare
  • UPC_NO
    822353183380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)