Motion
B-0406-FOFS
Hose End - 1/4 in Hose ID, Female
MI ITEM #10915459
MFR #B-0406-FOFS
Price$19.10/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/4 in Hose ID, Female
MI ITEM #10915459
MFR #B-0406-FOFS

Mfr description
B-0406-FOFS ORFS FEMALE FOR BRD HOSE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.10/pc

Specifications

Dimensions

  • Dash Size
    04
  • End 1 Size
    0.2500 in
  • Hex Body
    0.6693 in
  • Hex Size
    17 mm
  • Hose Cut-Off Factor
    1.1930 in, 30.30 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • SAE Size
    -4
  • Size
    0.2500 in
  • Thread Size
    11/16-16
  • Weight
    0.20 lb
  • Width
    0.8660 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    ORFS
  • Connection Type
    Female
  • Coupling Connection Type
    Female
  • End 1 Style
    Female
  • End Gender
    Female
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • Manufacturer Upc Number
    822353184332
  • Port Gender
    Female
  • Product Types
    ORFS Female with Stem Hexagon
  • Seal Type
    O-Ring Face Seal (ORFS)
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    ORFS
  • Thread Type
    Female
  • Type
    ORFS Female Coupling
  • UPC_NO
    822353184332

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)