Overview
Mfr description
B-0406-MBPP BSP 60 DG PARALLEL ALL BRD H
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353185445
- Product TypesBSPP Male Parallel 60° Flare
- UPC_NO822353185445
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data