Motion
B-0408-FOFS
B-0408-FOFS 1/4 in. Hose ID Size and 13/16-16 F Thread Size (in. TPI) ORFS Female with Stem Hexagon
MI ITEM #10915470
MFR #B-0408-FOFS
List Price$23.11/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-0408-FOFS 1/4 in. Hose ID Size and 13/16-16 F Thread Size (in. TPI) ORFS Female with Stem Hexagon
MI ITEM #10915470
MFR #B-0408-FOFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.11/pc for your price

Overview

Mfr description
B-0408-FOFS ORFS FEMALE FOR BRD HOSE

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Coupling Connection Type
    Female
  • Manufacturer Upc Number
    822353184349
  • UPC_NO
    822353184349
  • Type
    ORFS Female Coupling
  • Weight
    0.27 lb
  • Product Types
    ORFS Female with Stem Hexagon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought