Specifications
Dimensions
- Weight0.17 lb
Details
- Coupling Connection TypeFemale
- Manufacturer Upc Number822353187104
- Product TypesKomatsu Female
- TypeFemale Coupling
- UPC_NO822353187104
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)