Specifications
Dimensions
- Angle90 º
Details
- Manufacturer Upc Number822353186671
- Product Types90° Metric Female 24° Cone with O-Ring - Light DIN 3865
- UPC_NO822353186671
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)