Motion
B-0414-FMOL
Metric Swivel Female Braided Hose
Mi Item #10915479
MFR #B-0414-FMOL
Price$10.23/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Swivel Female Braided Hose
Mi Item #10915479
MFR #B-0414-FMOL

Mfr description
B-0414-FMOL METRIC SWIVEL FEMALE BRD HOS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.23/pc

Specifications

Dimensions

  • Weight
    0.13 lb

Details

  • Coupling Connection Type
    Female
  • Manufacturer Upc Number
    822353186466
  • Product Types
    Metric Female 24° Cone with O-Ring - Light DIN 3865
  • Standards Met
    DIN 3865
  • UPC_NO
    822353186466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)