Overview
Mfr description
B-0505-FJSH JIC 37 DG SEAT FOR BRD HOSE
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeFemale
- Manufacturer Upc Number822353183397
- UPC_NO822353183397
- Weight0.14 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data