Specifications
Dimensions
- Weight0.15 lb
Details
- Manufacturer Upc Number822353184295
- ManufacturerName (description attribute)Kuriyama
- TypeHose Mender
- UPC_NO822353184295
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)