Motion
B-0506-FOFS
Hose End - 5/16 in Hose ID, Female
Mi Item #10915512
MFR #B-0506-FOFS
Price$22.78/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5/16 in Hose ID, Female
Mi Item #10915512
MFR #B-0506-FOFS

Mfr description
B-0506-FOFS ORFS FEMALE FOR BRD HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.78/pc

Specifications

Dimensions

  • Dash Size
    05
  • End 1 Size
    0.3125 in
  • End 2 Size
    0.6875 in
  • Hex Body
    0.8661 in
  • Hex Size
    22 mm
  • Hose Cut-Off Factor
    1.1900 in, 30.19 mm
  • Hose Dash Size
    05
  • Hose Diameter
    0.3125 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    5/16 in, 7.90 mm
  • SAE Size
    05
  • Size
    0.3125 in
  • Thread Size
    11/16-16
  • Weight
    0.21 lb
  • Width
    0.8661 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    ORFS
  • Connection Type
    Female
  • Coupling Connection Type
    Female
  • End 1 Style
    Female
  • End Gender
    Female
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • Manufacturer Upc Number
    822353184356
  • Port Gender
    Female
  • Product Types
    ORFS Female with Stem Hexagon
  • Seal Type
    O-Ring Face Seal (ORFS)
  • Style
    Straight
  • Thread Standard
    ORFS
  • Thread Type
    Female
  • Type
    ORFS Female Coupling
  • UPC_NO
    822353184356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)