Overview
Mfr description
B-0506-MNPT NPTF MALE FOR BRAIDED HOSE
Specifications
- Connection TypeMale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353182550
- Product TypesNPTF Male 60° Seat
- UPC_NO822353182550
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data