Specifications
Dimensions
- Angle45 º
Details
- Manufacturer Upc Number822353186923
- Product Types45° Metric Female 24° Cone with O-Ring - Heavy DIN 3865
- UPC_NO822353186923
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)