Motion
B-0520-FMOH
Hose End - 5/16 in Hose ID, Female
MI ITEM #10915524
MFR #B-0520-FMOH
Price$16.59/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5/16 in Hose ID, Female
MI ITEM #10915524
MFR #B-0520-FMOH

Mfr description
B-0520-FMOH METRIC FEMALE 24 DEG BRD HOS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.59/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.4720 in
  • Dash Size
    05
  • Hex Body
    0.9449 in
  • Hex Size
    24 mm
  • Hose Cut-Off Factor
    1.0870 in, 27.60 mm
  • Hose Dash Size
    05
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    5/16 in, 7.90 mm
  • SAE Size
    -05
  • Thread Size
    M20 x 1.5
  • Weight
    0.21 lb
  • Width
    0.9449 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Metric
  • Connection Type
    DIN Metric 24° Heavy
  • Coupling Connection Type
    Female
  • End 1 Style
    DIN Metric 24° Heavy
  • End Gender
    Female
  • Fitting Connection Family
    DIN 2353 / ISO 8434-1
  • Fitting Type
    Metric DIN Heavy
  • Manufacturer Upc Number
    822353186794
  • Mating Angle
    24 °
  • Port Gender
    Female
  • Product Types
    Metric Female 24° Cone with O-Ring - Heavy DIN 3865
  • Seal Type
    DIN 24 °Cone
  • Seated Angle
    24 °
  • Standards Met
    DIN 3865
  • Style
    Straight
  • Thread Standard
    Metric
  • Thread Type
    DIN Metric 24 °Heavy
  • UPC_NO
    822353186794

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)