Overview
Mfr description
B-0606-BTTF BITE-TYPE TUBE FITTING R1/R2
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353184981
- Product TypesBite Type Tube Fitting
- TypeBite Type Tube Fitting
- UPC_NO822353184981
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data