Overview
Mfr description
B-0606-FBFS BSPP FEM FLAT SEAT BRD HOSE
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeFemale
- Manufacturer Upc Number822353186190
- UPC_NO822353186190
- TypeBSPP Female Flat Seat
- Weight0.20 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data