Motion
B-0606-FJDH
Hose End - 3/8 in Hose ID
Mi Item #10915542
MFR #B-0606-FJDH
Price$11.81/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/8 in Hose ID
Mi Item #10915542
MFR #B-0606-FJDH

Mfr description
B-0606-FJDH JIC 37 DEG FEM DBL HEX BRD H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.81/pc

Specifications

Dimensions

  • Dash Size
    06
  • End 1 Size
    0.3750 in
  • End 2 Size
    9/16-18
  • Hose Cut-Off Factor
    0.8380 in, 21.30 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Size
    0.3750 in
  • Thread Size
    9/16-18
  • Weight
    0.18 lb

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    Female
  • Coupling Connection Type
    Female
  • End 1 Style
    Female
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Type
    JIC 37 °Flare
  • Manufacturer Upc Number
    822353184127
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    JIC
  • Thread Type
    Female
  • UPC_NO
    822353184127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)