Motion
B-0606-FJIS
Hose End - 3/8 in Hose ID, Female
Mi Item #10915543
MFR #B-0606-FJIS
Price$24.54/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/8 in Hose ID, Female
Mi Item #10915543
MFR #B-0606-FJIS

Mfr description
B-0606-FJIS JIS FEM SWVL 60 DG SEAT BRD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.54/pc

Specifications

Dimensions

  • Dash Size
    06
  • End 1 Size
    0.3750 in
  • End 2 Size
    0.3750 in
  • Hose Cut-Off Factor
    21.80 mm
  • Hose Dash Size
    06
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Size
    0.3750 in
  • Thread Size
    7/16-20
  • Weight
    0.21 lb
  • Width
    0.7480 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    JIS
  • Connection Type
    Female
  • Coupling Connection Type
    Female
  • End 1 Style
    Female
  • End Gender
    Female
  • Fitting Connection Family
    JIS
  • Fitting Type
    JIS
  • Manufacturer Upc Number
    822353186121
  • Mating Angle
    30 °
  • Port Gender
    Female
  • Product Types
    JIS Female 60° Seat Flare B 8363 (type F)
  • Seal Type
    JIS 30 °Flare
  • Seated Angle
    30 °
  • Standards Met
    JIS B8363
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    JIS
  • Thread Type
    Female
  • UPC_NO
    822353186121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)