Motion
B-0606-FOFS
Hose End - 3/8 in Hose ID
Mi Item #10915550
MFR #B-0606-FOFS
Price$16.76/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/8 in Hose ID
Mi Item #10915550
MFR #B-0606-FOFS

Mfr description
B-0606-FOFS ORFS FEMALE FOR BRD HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.76/pc

Specifications

Dimensions

  • Dash Size
    06
  • End 1 Size
    0.6875 in
  • End 2 Size
    0.3750 in
  • Hex Body
    0.8661 in
  • Hex Size
    22 mm
  • Hose Dash Size
    06
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Size
    0.6875 in
  • Thread Size
    11/16-16
  • Weight
    0.22 lb
  • Width
    0.8661 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    ORFS
  • Connection Type
    Female
  • Coupling Connection Type
    Female
  • End 1 Style
    Female
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • Manufacturer Upc Number
    822353184363
  • Product Types
    ORFS Female with Stem Hexagon
  • Seal Type
    O-Ring Face Seal (ORFS)
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    ORFS
  • Thread Type
    Female
  • Type
    ORFS Female Coupling
  • UPC_NO
    822353184363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)