Overview
Mfr description
B-0606-FPMS NPSM FEMALE SWIVEL BRD HOSE
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeFemale
- Manufacturer Upc Number822353183137
- UPC_NO822353183137
- TypeNPSM Female Coupling
- Weight0.23 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data