Overview
Mfr description
B-0606-FSAE SAE 45 DEG SEAT FOR BRD HOSE
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeFemale
- Manufacturer Upc Number822353185001
- UPC_NO822353185001
- Weight0.23 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data