Motion
B-0608-FBFS
Hose End - 3/8 in Hose ID, Female
MI ITEM #10915565
MFR #B-0608-FBFS
Price$24.37/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/8 in Hose ID, Female
MI ITEM #10915565
MFR #B-0608-FBFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.37/pc

Specifications

Dimensions

  • Dash Size
    06
  • End 1 Size
    0.3750 in
  • End 2 Size
    0.5000 in
  • Hex Body
    0.9449 in
  • Hex Size
    24 mm
  • Hose Cut-Off Factor
    20.80 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Size
    0.3750 in
  • Thread Size
    1/2-14
  • Weight
    0.27 lb
  • Width
    1.0630 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    BSPP
  • Connection Type
    BSPP
  • Coupling Connection Type
    Female
  • End 1 Style
    BSPP
  • End Gender
    Female
  • Fitting Connection Family
    BSPP (G)
  • Fitting Type
    BSPP (Parallel)
  • Manufacturer Catalog Number
    B-0608-FBFS
  • Manufacturer Upc Number
    822353186206
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Style
    Straight
  • Thread Standard
    BSPP
  • Thread Type
    BSPP
  • Type
    BSPP Female Flat Seat
  • UPC_NO
    822353186206

Overview

Mfr description
B-0608-FBFS BSPP FEM FLAT SEAT BRD HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought