Overview
Mfr description
B-0608-MBS9 MALE ORB SWIVEL COMPACT 90
Specifications
- Connection TypeMale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353196304
- Product TypesSAE Male 90° Compact Swivel O-Ring Boss
- UPC_NO822353196304
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data