Specifications
Dimensions
- Angle90 º
Details
- Manufacturer Upc Number822353187036
- Product Types90° Metric Female 24° Cone with O-Ring - Heavy DIN 3865
- UPC_NO822353187036
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)