Motion
B-0622-FMOL
Hose End - 3/8 in Hose ID, Female
Mi Item #10915613
MFR #B-0622-FMOL
Price$20.21/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/8 in Hose ID, Female
Mi Item #10915613
MFR #B-0622-FMOL

Mfr description
B-0622-FMOL METRIC SWIVEL FEMALE BRD HOS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.21/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.5910 in
  • Dash Size
    06
  • End 1 Size
    0.3740 in
  • End 2 Size
    22x1.5
  • Hex Body
    0.9449 in
  • Hex Size
    24 mm
  • Hose Cut-Off Factor
    1.0800 in, 27.39 mm
  • Hose Dash Size
    06
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Size
    9.50 mm
  • Thread Size
    M22 x 1.5
  • Weight
    0.27 lb
  • Width
    1.0630 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Metric
  • Connection Type
    DIN Metric 24° Light
  • Coupling Connection Type
    Female
  • End 1 Style
    DIN Metric 24° Light
  • End Gender
    Female
  • Fitting Connection Family
    DIN 2353 / ISO 8434-1
  • Fitting Type
    Metric DIN Heavy
  • Manufacturer Upc Number
    822353186510
  • Mating Angle
    24 °
  • Product Types
    Metric Female 24° Cone with O-Ring - Light DIN 3865
  • Seal Type
    DIN 24 °Cone
  • Seated Angle
    24 °
  • Standards Met
    DIN 3865
  • Style
    Straight
  • Thread Standard
    Metric
  • Thread Type
    DIN Metric 24 °Light
  • UPC_NO
    822353186510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)