Motion
B-0806-FJ45
Hose End - 1/2 in Hose ID, Female
MI ITEM #10915616
MFR #B-0806-FJ45
Price$25.51/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/2 in Hose ID, Female
MI ITEM #10915616
MFR #B-0806-FJ45

Mfr description
B-0806-FJ45 45 DG JIC FM SWV BRD HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.51/pc

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    08
  • End 1 Size
    0.5000 in
  • End 2 Size
    9/16-18
  • Hex Body
    0.7480 in
  • Hex Size
    0.7480 in
  • Hose Dash Size
    8
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Size
    0.5000 in
  • Thread Size
    9/16-18
  • Weight
    0.3 lbs
  • Width
    0.7480 in

Details

  • Additional Details
    Solid One-Piece
  • Configuration
    45 °Elbow
  • Connection Type
    Female
  • End 1 Style
    Female
  • End Gender
    Female
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Type
    JIC 37 °Flare
  • Mating Angle
    37 °
  • Product Types
    Fitting Assembly
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    45 °Elbow
  • Thread Type
    Female
  • Type
    45 °JIC Female 37 °Seat Solid One-Piece
  • UPC_NO
    82235328090

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)