Motion
B-0808-C619
B-0808-C619 1/2 in. Hose ID Size and 45.8 mm C Cut-Off Factor 90º Flange SAE 3000 PSI J518 Code 61
MI ITEM #10915628
MFR #B-0808-C619
List Price$65.84/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-0808-C619 1/2 in. Hose ID Size and 45.8 mm C Cut-Off Factor 90º Flange SAE 3000 PSI J518 Code 61
MI ITEM #10915628
MFR #B-0808-C619

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.84/pc for your price

Overview

Mfr description
B-0808-C619 90 DG FLANGE CODE 61 BRD HOS

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353185155
  • Product Types
    90° Flange SAE 3000 PSI J518 Code 61
  • UPC_NO
    822353185155
  • Working Pressure
    3000 psi
  • Maximum Operating Pressure
    3,000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought