Motion
B-0808-C61S
B-0808-C61S 1/2 in. Hose ID Size and 1/2 in. Flange SAE 3000 PSI J518 Code 61
MI ITEM #10915629
MFR #B-0808-C61S
List Price$37.07/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-0808-C61S 1/2 in. Hose ID Size and 1/2 in. Flange SAE 3000 PSI J518 Code 61
MI ITEM #10915629
MFR #B-0808-C61S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.07/pc for your price

Overview

Mfr description
B-0808-C61S FLANGE SAE CODE 61 BRD HOSE

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353185025
  • UPC_NO
    822353185025
  • Standards Met
    SAE J518
  • Type
    Flange
  • Weight
    0.35 lb
  • Working Pressure
    3000 psi
  • Product Types
    Flange SAE 3000 PSI J518 Code 61

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought