Motion
B-0808-FBFS
Hose End - 1/2 in Hose ID, Female
Mi Item #10915634
MFR #B-0808-FBFS
Price$26.98/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/2 in Hose ID, Female
Mi Item #10915634
MFR #B-0808-FBFS

Mfr description
B-0808-FBFS BSPP FEM FLAT SEAT BRD HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.98/pc

Specifications

Dimensions

  • Dash Size
    08
  • End 1 Size
    0.5000 in
  • End 2 Size
    1/2-14
  • Hex Body
    0.9449 in
  • Hex Size
    24 mm
  • Hose Cut-Off Factor
    21.60 mm
  • Hose Dash Size
    8
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Size
    0.5000 in
  • Thread Size
    1/2-14
  • Weight
    0.30 lb
  • Width
    1.0630 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    BSPP
  • Connection Type
    BSPP
  • Coupling Connection Type
    Female
  • End 1 Style
    BSPP
  • End Gender
    Female
  • Fitting Connection Family
    BSPP (G)
  • Manufacturer Upc Number
    822353186213
  • Product Types
    BSPP Female Flat Seat
  • Style
    Straight
  • Thread Standard
    BSPP
  • Thread Type
    BSPP
  • Type
    BSPP Female Flat Seat
  • UPC_NO
    822353186213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)