Motion
B-0808-FBPO
Hose End - 1/2 in Hose ID, Female
MI ITEM #10915637
MFR #B-0808-FBPO
Price$18.16/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/2 in Hose ID, Female
MI ITEM #10915637
MFR #B-0808-FBPO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.16/pc

Specifications

Dimensions

  • Dash Size
    08
  • End 1 Size
    0.5000 in
  • Hex Body
    1.0630 in
  • Hex Size
    1.0630 in
  • Hose Cut-Off Factor
    0.7090 in, 18 mm
  • Hose Dash Size
    08
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Size
    0.5000 in
  • Thread Size
    1/2-14 BSPP
  • Weight
    0.30 lb
  • Width
    1.0630 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    BSPP
  • Connection Type
    BSPP
  • Coupling Connection Type
    Female
  • End 1 Style
    BSPP
  • End Gender
    Female
  • Fitting Connection Family
    BSPP (G)
  • Fitting Type
    BSPP (Parallel)
  • Manufacturer Catalog Number
    B-0808-FBPO
  • Manufacturer Compatibility
    Alfagomma
  • Manufacturer Upc Number
    822353185759
  • Mating Angle
    60 °
  • Port Gender
    Female
  • Product Types
    BSPP Female 60° Cone with O-Ring
  • Seated Angle
    60 °
  • Standards Met
    BSPP
  • Style
    Straight
  • Thread Standard
    BSPP
  • Thread Type
    BSPP
  • UPC_NO
    822353185759

Overview

Mfr description
B-0808-FBPO BSP FEM 60 DG CONE BRD HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought