Motion
B-0808-FJDH
B-0808-FJDH 1/2 in. Hose ID Size and 3/4-16 F Thread Size (in. TPI) JIC Female 37º Seat Dual Hex
MI ITEM #10915642
MFR #B-0808-FJDH
Your Price$10.40/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-0808-FJDH 1/2 in. Hose ID Size and 3/4-16 F Thread Size (in. TPI) JIC Female 37º Seat Dual Hex
MI ITEM #10915642
MFR #B-0808-FJDH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.40/pc(List $14.35)

Overview

Mfr description
B-0808-FJDH JIC 37 DEG FEM DBL HEX BRD H

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Coupling Connection Type
    Female
  • Manufacturer Upc Number
    822353184165
  • UPC_NO
    822353184165
  • Weight
    0.30 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought