Motion
B-0808-FJSH
Hose End - 1/2 in Hose ID, Female
MI ITEM #10915644
MFR #B-0808-FJSH
Price$14.40/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/2 in Hose ID, Female
MI ITEM #10915644
MFR #B-0808-FJSH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.40/pc

Specifications

Dimensions

  • Dash Size
    08
  • End 1 Size
    0.5000 in
  • End 2 Size
    3/4-16
  • Hex Body
    1.0000 in
  • Hex Size
    1.0000 in
  • Hose Cut-Off Factor
    18.60 mm
  • Hose Dash Size
    8
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Size
    0.5000 in
  • Thread Size
    3/4-16
  • Weight
    0.27 lb
  • Width
    1.0000 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    JIC 37° Flare
  • Coupling Connection Type
    Female
  • End 1 Style
    JIC 37° Flare
  • End Gender
    Female
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Type
    JIC 37 °Flare
  • Manufacturer Upc Number
    822353183441
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • UPC_NO
    822353183441

Overview

Mfr description
B-0808-FJSH JIC 37 DG SEAT FOR BRD HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought