Overview
Mfr description
B-0808-FNPR NPTF SOLID FEM RIGID BRD HOS
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeFemale
- Manufacturer Upc Number822353183083
- UPC_NO822353183083
- TypeNPTF Solid Female Coupling
- Weight0.29 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data