Motion
B-0808-FPMS
Hose End - 1/2 in Hose ID, Female
MI ITEM #10915651
MFR #B-0808-FPMS
Price$24.42/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/2 in Hose ID, Female
MI ITEM #10915651
MFR #B-0808-FPMS

Mfr description
B-0808-FPMS NPSM FEMALE SWIVEL BRD HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.42/pc

Specifications

Dimensions

  • Dash Size
    08
  • End 1 Size
    0.5000 in
  • End 2 Size
    0.5000 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Size
    0.5000 in
  • Thread Size
    1/2-14
  • Weight
    0.31 lb

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    NPSM
  • Connection Type
    Female
  • Coupling Connection Type
    Female
  • End 1 Style
    Female
  • End Gender
    Female
  • Fitting Connection Family
    NPSM
  • Fitting Type
    NPSM
  • Manufacturer Upc Number
    822353183144
  • Port Gender
    Female
  • Product Types
    Coupling
  • Style
    Straight
  • Thread Standard
    NPSM
  • Thread Type
    Female
  • Type
    NPSM Female Coupling
  • UPC_NO
    822353183144

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)