Specifications
Dimensions
- Angle90 º
Details
- Connection TypeMale
- Manufacturer Upc Number822353196311
- Product TypesSAE Male 90° Compact Swivel O-Ring Boss
- UPC_NO822353196311
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)