Overview
Mfr description
B-0808-MJIC JIC MALE FOR BRAIDED HOSE
Specifications
- Connection TypeMale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353182888
- Product TypesJIC Male 37° Cone
- UPC_NO822353182888
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data