Overview
Mfr description
B-0808-MNPT NPTF MALE 1-PC FOR BRAIDED H
Specifications
- Connection TypeMale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353181027
- Product TypesNPTF Male 60° Seat
- UPC_NO822353181027
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data