Motion
B-0810-FBPO
Hose End - 1/2 in Hose ID, Female
Mi Item #10915665
MFR #B-0810-FBPO
Price$23.46/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/2 in Hose ID, Female
Mi Item #10915665
MFR #B-0810-FBPO

Mfr description
B-0810-FBPO BSP FEM 60 DG CONE BRD HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.46/pc

Specifications

Dimensions

  • Angle
    60 °
  • Dash Size
    08
  • End 1 Size
    0.5000 in
  • Hex Body
    0.9449 in
  • Hex Size
    24 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Size
    0.5000 in
  • Thread Size
    5/8-14
  • Weight
    0.32 lb
  • Width
    1.0630 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    BSPP
  • Connection Type
    BSPP
  • Coupling Connection Type
    Female
  • End 1 Style
    BSPP
  • End Gender
    Female
  • Fitting Connection Family
    BSPP (G)
  • Fitting Type
    BSPP (Parallel)
  • Manufacturer Upc Number
    822353185766
  • Mating Angle
    60 °
  • Port Gender
    Female
  • Product Types
    BSPP Female 60° Cone with O-Ring
  • Seal Type
    BSPP Parallel (Mechanical)
  • Seated Angle
    60 °
  • Standards Met
    BSPP
  • Style
    Straight
  • Thread Angle
    55 °
  • Thread Standard
    BSPP
  • Thread Type
    BSPP
  • UPC_NO
    822353185766
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)