Specifications
Dimensions
- Angle45 º
Details
- Connection TypeFemale
- Manufacturer Upc Number822353183601
- Product Types45° JIC Female 37° Seat
- UPC_NO822353183601
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)