Motion
B-0810-FOFS
Hose End - 1/2 in Hose ID, Female
Mi Item #10915676
MFR #B-0810-FOFS
Price$25.47/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/2 in Hose ID, Female
Mi Item #10915676
MFR #B-0810-FOFS

Mfr description
B-0810-FOFS ORFS FEMALE FOR BRD HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.47/pc

Specifications

Dimensions

  • Dash Size
    08
  • End 1 Size
    0.0714 in
  • Hose Dash Size
    08
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Size
    1-14
  • Thread Size
    1-14
  • Weight
    0.40 lb

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    ORFS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • Coupling Connection Type
    Female
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • End Gender
    Female
  • Manufacturer Upc Number
    822353184400
  • Product Types
    ORFS Female with Stem Hexagon
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    ORFS Female Coupling
  • UPC_NO
    822353184400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)