Overview
Mfr description
B-0810-MBS9 90 DEG SAE O-RING SWIVEL
Specifications
- Connection TypeMale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353192481
- Product TypesSAE Male 90° Compact Swivel O-Ring Boss
- UPC_NO822353192481
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data