Overview
Mfr description
B-0810-MJIC JIC MALE FOR BRAIDED HOSE
Specifications
- Connection TypeMale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353182895
- Product TypesJIC Male 37° Cone
- UPC_NO822353182895
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data