Motion
B-0812-C62S
Hose End - 1/2 in Hose ID
Mi Item #10915688
MFR #B-0812-C62S
Price$56.01/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/2 in Hose ID
Mi Item #10915688
MFR #B-0812-C62S

Mfr description
B-0812-C62S FLANGE SAE CODE 62 BRD HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.01/pc

Specifications

Dimensions

  • Dash Size
    08
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • SAE Size
    -08
  • Weight
    0.56 lb

Details

  • Connection 1 Short Name
    Code 62 Flange
  • Connection Type
    Code 62 Flange
  • End 1 Style
    Code 62 Flange
  • Fitting Connection Family
    Code 62 Flange
  • Fitting Type
    Code 62 Flange
  • Manufacturer Upc Number
    822353185230
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000 psi, 413.685 bar
  • Product Types
    Flange SAE 6000 PSI J518 Code 62
  • Seal Type
    Code 62 Flange
  • Standards Met
    SAE J518
  • Style
    Straight
  • Thread Standard
    Code 62 Flange
  • Thread Type
    Code 62 Flange
  • Type
    Flange
  • UPC_NO
    822353185230
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)