Motion
B-0815-MSPS
Hose End - 1/2 in Hose ID
Mi Item #10915704
MFR #B-0815-MSPS
Price$18.12/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/2 in Hose ID
Mi Item #10915704
MFR #B-0815-MSPS

Mfr description
B-0815-MSPS METRIC STANDPIPE BRD HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.12/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.5910 in
  • Dash Size
    08
  • Hose Cut-Off Factor
    1.2640 in, 32.10 mm
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Weight
    0.20 lb

Details

  • Configuration
    Straight
  • Connection Type
    Straight
  • Coupling Connection Type
    Straight
  • End 1 Style
    Straight
  • Fitting Connection Family
    DIN 2353 / ISO 8434-1
  • Fitting Shape
    Straight
  • Manufacturer Upc Number
    822353187180
  • Product Types
    Metric Straight Standpipe DIN 2353
  • Standards Met
    DIN 2353
  • Thread Type
    Straight
  • Type
    Straight Standpipe
  • UPC_NO
    822353187180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)