Overview
Mfr description
B-0816-MSPS METRIC STANDPIPE BRD HOSE
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeStraight
- Manufacturer Upc Number822353187197
- UPC_NO822353187197
- Standards MetDIN 2353
- TypeStraight Standpipe
- Weight0.22 lb
- Product TypesMetric Straight Standpipe DIN 2353
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data