Motion
B-0820-FMOH
B-0820-FMOH 12.7 mm Hose ID Size and 20x1.5 F Thread Dia x Pitch Metric Female 24º Cone with O-Ring - Heavy Din. 3865
MI ITEM #10915706
MFR #B-0820-FMOH
List Price$39.53/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-0820-FMOH 12.7 mm Hose ID Size and 20x1.5 F Thread Dia x Pitch Metric Female 24º Cone with O-Ring - Heavy Din. 3865
MI ITEM #10915706
MFR #B-0820-FMOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.53/pc for your price

Overview

Mfr description
B-0820-FMOH METRIC FEMALE 24 DEG BRD HOS

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Coupling Connection Type
    Female
  • Manufacturer Upc Number
    822353186831
  • UPC_NO
    822353186831
  • Standards Met
    DIN 3865
  • Weight
    0.27 lb
  • Product Types
    Metric Female 24° Cone with O-Ring - Heavy DIN 3865

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought