Overview
Mfr description
B-0822-FM4L 45 DG METRIC FEMALE BRD HOSE
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353186626
- Product Types45° Metric Female 24° Cone with O-Ring - Light DIN 3865
- UPC_NO822353186626
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data